2 in. Copper 90° Elbow (Clean & Bagged, 2-1/8 in. OD)
2 in. Copper 90° Elbow (Clean & Bagged, 2-1/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 960-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- A revolutionary product for dynamic results
- A perfect fit
- Heat free, worry free
- Less hassle, less time
- Fewer accessories
- No mess, no waiting
- Optimal performance
- Guaranteed
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- Yes
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov