2 in. Copper Cap (2-1/8 in. OD)
2 in. Copper Cap (2-1/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- Sweat Connection
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 400
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207