This product requires certification to purchase.

2 in. Copper DWV Male Adapter

You last purchased this on
 

2 in. Copper DWV Male Adapter

  • Fast #
  • Part #CDWVMAK
  • Item #795182
  • Manufacturer Part #10046040
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Copper DWV Male Adapter

  • Fast #
  • Part #CDWVMAK
  • Item #795182
  • Manufacturer Part #10046040
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.29
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Male Adapter
IAPMO Listed:
No
Length:
2-39/100 in
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
180 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No