This product requires certification to purchase.

2 in. Copper Union

You last purchased this on
 

2 in. Copper Union

  • Fast #
  • Part #CUK
  • Item #407710
  • Manufacturer Part #10033587
4.8 out of 5 Customer Rating
You last purchased this on
 

2 in. Copper Union

  • Fast #
  • Part #CUK
  • Item #407710
  • Manufacturer Part #10033587
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20 Pallet: 640
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B-16.22
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Union
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No