2 in. CPVC Socket x FNPT Check Valve
2 in. CPVC Socket x FNPT Check Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 7-7/8 in
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Pressure - High:
- 235
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Body Style:
- 3-way
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Check Valve