2 in. Elastomer Diaphragm Valve
2 in. Elastomer Diaphragm Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Material:
- Rubber
- Material Type:
- Elastomer
- Media:
- Gas
- Pressure - Maximum:
- 150 psig
- Valve Size:
- 2 in
- Valve Type:
- Diaphragm Valve