2 in. Female 150# Galvanized Malleable Iron Return Bend
2 in. Female 150# Galvanized Malleable Iron Return Bend
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 324-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#