This product requires certification to purchase.

2 in. Female Threaded Global Black Carbon Steel Weld Coupling

You last purchased this on
 

2 in. Female Threaded Global Black Carbon Steel Weld Coupling

  • Fast #
  • Part #IBSCSTK
  • Item #406064
  • Manufacturer Part #MN-M-CB08
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Female Threaded Global Black Carbon Steel Weld Coupling

  • Fast #
  • Part #IBSCSTK
  • Item #406064
  • Manufacturer Part #MN-M-CB08
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 18 Case: 36 Pallet: 1728
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Coupling Type: Straight
  • Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-865
Clean Bagged:
No
Coating:
Black
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed:
No
Length:
2-1/8 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
UL Listed:
Yes