This product requires certification to purchase.

2 in. Flanged 125# Black Cast Iron 90 Degree Elbow

You last purchased this on
 

2 in. Flanged 125# Black Cast Iron 90 Degree Elbow

You last purchased this on
 

2 in. Flanged 125# Black Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCIF9K
  • Item #189904
  • Manufacturer Part #0306000407
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126A, ASTM A-126B
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Standard
Material:
Cast Iron
Pressure Class:
125#



Customers Also Bought
1–6 of 18 items
Part #MUL040044
Item #176517
3.6 out of 5 Customer Rating
Requires Certification
Part #V77637
Item #1349145
3.4 out of 5 Customer Rating
Requires Certification
Part #CCDWVMTAHJ
Item #90314
5 out of 5 Customer Rating
Requires Certification
Part #CCDWVYK
Item #2048611
4.9 out of 5 Customer Rating
Requires Certification
Part #DWXERKG
Item #265796
5 out of 5 Customer Rating
Requires Certification
Part #FS6TTF
Item #265099
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GDST9K
Item #3786037
4.1 out of 5 Customer Rating
Requires Certification
Part #BCI4H
Item #24867
3.8 out of 5 Customer Rating
Requires Certification
Part #BCI9G
Item #14834
5 out of 5 Customer Rating
Requires Certification
Part #IBCI9G
Item #1018768
4.8 out of 5 Customer Rating
Requires Certification
Part #BCIFT9P
Item #1448500
4.9 out of 5 Customer Rating
Requires Certification
Part #BCIX9G
Item #265295
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing