2 in. FNPT 125# Domestic Cast Iron 45 Degree Elbow
2 in. FNPT 125# Domestic Cast Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20 Pallet: 400-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Rating: 125#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.4
- ASTM:
- ASTM A-126, ASTM A-153
- Application:
- Drainage Systems, Sprinkler Systems
- Coating:
- Black
- Elbow Degree:
- 45°
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- 40
- UPC:
- 690291012440