This product requires certification to purchase.

2 in. FNPT 150# 316 and CF8M Stainless Steel Coupling

You last purchased this on
 

2 in. FNPT 150# 316 and CF8M Stainless Steel Coupling

  • Fast #
  • Part #IS6CTCSP114K
  • Item #1289639
  • Manufacturer Part #M611-32
5 out of 5 Customer Rating
You last purchased this on
 

2 in. FNPT 150# 316 and CF8M Stainless Steel Coupling

  • Fast #
  • Part #IS6CTCSP114K
  • Item #1289639
  • Manufacturer Part #M611-32
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 963
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8M
Application:
Residential
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
2-1/2 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316, CF8M
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
2.004 lb