This product requires certification to purchase.

2 in. FNPT 150# Brass Companion Flange

You last purchased this on
 

2 in. FNPT 150# Brass Companion Flange

  • Fast #
  • Part #BRLFTFK
  • Item #3879858
  • Manufacturer Part #NL235-32
3.5 out of 5 Customer Rating
You last purchased this on
 

2 in. FNPT 150# Brass Companion Flange

  • Fast #
  • Part #BRLFTFK
  • Item #3879858
  • Manufacturer Part #NL235-32
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.24
ASTM:
ASTM B-584
End Connection 1:
Flanged
End Connection 2:
FPT
End Connections:
Flanged x FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Companion
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
Material Type:
DZR
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov