2 in. FPT 300# Domestic Black Malleable Iron Cap
2 in. FPT 300# Domestic Black Malleable Iron Cap
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20 Pallet: 980-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Oil, Plumbing
- Coating:
- Black
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- Head Style:
- Round Head
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- Extra Heavy
- UL Listed:
- Yes