2 in. FPT Schedule 80 CPVC Cap
2 in. FPT Schedule 80 CPVC Cap
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80