This product requires certification to purchase.

2 in. Hub x Spigot Service Cast Iron 1/4 Degree Bend

You last purchased this on
 

2 in. Hub x Spigot Service Cast Iron 1/4 Degree Bend

You last purchased this on
 

2 in. Hub x Spigot Service Cast Iron 1/4 Degree Bend

  • Fast #
  • Part #SV9K
  • Item #52378
  • Manufacturer Part #SV 00005 0600
4.6 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, 1/4 Bend
Material:
Cast Iron
Material Type:
SV 5
NSF Certified:
Yes
Schedule Class:
SV



You May Also Like
1–6 of 18 items
Part #SVLSU
Item #30142
4.1 out of 5 Customer Rating
Requires Certification
Part #SVSSK
Item #49741
4.6 out of 5 Customer Rating
Requires Certification
Part #NHSSP
Item #37099
4.9 out of 5 Customer Rating
Requires Certification
Part #NHLHI9P
Item #35794
4.9 out of 5 Customer Rating
Requires Certification
Part #NH2P
Item #50442
3.6 out of 5 Customer Rating
Requires Certification
Part #NH9P
Item #36359
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing