This product requires certification to purchase.

2 in. No Hub Cast Iron P-Trap

You last purchased this on
 

2 in. No Hub Cast Iron P-Trap

  • Fast #
  • Part #INHPTK
  • Item #2049111
3.5 out of 5 Customer Rating
You last purchased this on
 

2 in. No Hub Cast Iron P-Trap

  • Fast #
  • Part #INHPTK
  • Item #2049111
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 420
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
P-Trap, Straight
Material:
Cast Iron
Origin:
Global