This product requires certification to purchase.

2 in. No-Hub Cast Iron Raised Head Crossover Vent

You last purchased this on
 

2 in. No-Hub Cast Iron Raised Head Crossover Vent

  • Fast #
  • Part #NHRCROVK1838
  • Item #3541818
  • Manufacturer Part #EZS 00007R 0600
3.7 out of 5 Customer Rating
You last purchased this on
 

2 in. No-Hub Cast Iron Raised Head Crossover Vent

  • Fast #
  • Part #NHRCROVK1838
  • Item #3541818
  • Manufacturer Part #EZS 00007R 0600
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 137 Pallet: 275
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast Iron pipe and fittings offer the advantages of low-cost installation
  • Hubless Cast Iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1 1/2" through 15" sizes
  • The performance and durability of Cast Iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Hubless Cast Iron pipe and fittings shall be manufactured from Gray Cast Iron with a tensile strength of not less than 21,000 psi
  • Requires Certification

Specifications

ASTM:
ASTM A 888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
Spigot
End Connections:
No Hub x No Hub x Spigot
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
18-3/8 in
Material:
Cast Iron