2 in. No Hub Domestic Seamless Hastelloy Tee
2 in. No Hub Domestic Seamless Hastelloy Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-276
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Tee, Seamless
- Material:
- Hastelloy
- Material Type:
- C276
- Origin:
- Domestic
- Schedule Class:
- 10