This product requires certification to purchase.

2 in. NPS Standard Carbon Steel Bull Plug

You last purchased this on
 

2 in. NPS Standard Carbon Steel Bull Plug

  • Fast #
  • Part #BCSBPK
  • Item #850922
5 out of 5 Customer Rating
You last purchased this on
 

2 in. NPS Standard Carbon Steel Bull Plug

  • Fast #
  • Part #BCSBPK
  • Item #850922
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.9
ASTM:
ASTM A-234 WPB, ASTM A-420 WPL6, ASTM B-633
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPS
End Connections:
NPS
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Bull Plug
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No
Weight:
2 lb