2 in. NPS x Female Galvanized Cast Iron 90 Degree Elbow
2 in. NPS x Female Galvanized Cast Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.12, ASME B1.20.1, ASME B16
- ASTM:
- ASTM A-126 Class A, ASTM A-153
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 175#