2 in. NPT 150# Global Galvanized Malleable Iron 90 Degree Elbow
2 in. NPT 150# Global Galvanized Malleable Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 16 Pallet: 960-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Material: Malleable Iron
- Coating: Galvanized
- Rated at 150 lbs
- Imported
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.14, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -20 to 550 Deg F
- UL Listed:
- Yes