2 in. Plastic Diaphragm Valve
2 in. Plastic Diaphragm Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Material:
- Plastic
- Media:
- Gas
- Valve Size:
- 2 in
- Valve Type:
- Diaphragm Valve