This product requires certification to purchase.

2 in. Plastic Flanged Gate Valve

You last purchased this on
 

2 in. Plastic Flanged Gate Valve

  • Fast #
  • Part #A1251020
  • Item #1801814
  • Manufacturer Part #1251020
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Plastic Flanged Gate Valve

  • Fast #
  • Part #A1251020
  • Item #1801814
  • Manufacturer Part #1251020
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Straight-through flow with minimal pressure drop
  • Unique sliding cylindrical plug design provides larger seating area than conventional gate valves
  • Made of durable, corrosion resistant plastic
  • No metal to media contact anywhere in valve
  • Clean-out (drain) plug in bottom area of valve body
  • Rated for full vacuum service
  • Light weight for easier and economical installation
  • Positive bubble-tight shut-off
  • Visual position indicator
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-4101
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Polypropylene
Height:
10-63/100 in
Length:
7-1/100 in
Material:
Plastic, Rubber
Material Type:
PVC, EPDM, Polypropylene
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
PVC
Valve Operator:
Handwheel
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
10.2 lb