This product requires certification to purchase.

2 in. Plastic OD Tube Gas Ball Valve

You last purchased this on
 

2 in. Plastic OD Tube Gas Ball Valve

  • Fast #
  • Part #K99042011
  • Item #4027964
  • Manufacturer Part #99042011
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Plastic OD Tube Gas Ball Valve

  • Fast #
  • Part #K99042011
  • Item #4027964
  • Manufacturer Part #99042011
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-16.40, ASTM D-2513
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Material:
Plastic
Material Type:
Polyethylene
Recommended Valve Application:
Water, Gas, Industrial
UL Listed:
No
Valve Size:
2 in
Valve Type:
Gas Ball Valve