This product requires certification to purchase.

2 in. Plastic Socket Weld Gate Valve

You last purchased this on
 

2 in. Plastic Socket Weld Gate Valve

  • Fast #
  • Part #S2012020
  • Item #49766
  • Manufacturer Part #2012-020
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Plastic Socket Weld Gate Valve

  • Fast #
  • Part #S2012020
  • Item #49766
  • Manufacturer Part #2012-020
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 6 CA: 6 PT: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Polypropylene
Height:
8-9/16 in
Length:
3-15/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Pressure Class:
200#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
Valve Body Material:
Plastic
Valve Bonnet Type:
Screw-in
Valve Operator:
Handwheel
Valve Seat Material:
Buna-N
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
1.905 lb