2 in. PVC DWV Fitting Cleanout with Plug
2 in. PVC DWV Fitting Cleanout with Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2800-
Pick Up: 56 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- For sanitary drain waste, and vent (DWV), sewer, and storm drainage applications
Specifications
- Application:
- Non-pressure Applications
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Adapter
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40