This product requires certification to purchase.

2 in. PVC DWV Low Profile P-Trap

You last purchased this on
 

2 in. PVC DWV Low Profile P-Trap

  • Fast #
  • Part #PDWVPTLPK
  • Item #7768998
  • Manufacturer Part #PVC 00710 1000
3.1 out of 5 Customer Rating
You last purchased this on
 

2 in. PVC DWV Low Profile P-Trap

  • Fast #
  • Part #PDWVPTLPK
  • Item #7768998
  • Manufacturer Part #PVC 00710 1000
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D 1784, ASTM D 2665, ASTM D 3311
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
P-Trap
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40