This product requires certification to purchase.

2 in. PVC Schedule 80 Cross

You last purchased this on
 

2 in. PVC Schedule 80 Cross

  • Fast #
  • Part #P80SCRK
  • Item #144877
  • Manufacturer Part #036121
5 out of 5 Customer Rating
You last purchased this on
 

2 in. PVC Schedule 80 Cross

  • Fast #
  • Part #P80SCRK
  • Item #144877
  • Manufacturer Part #036121
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Xirtec PVC Schedule 80 Cross Soc x Soc x Soc x Soc
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
Application:
Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connection 3:
Socket Weld
End Connection 4:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cross
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UL Listed:
No