2 in. PVC Schedule 80 Flange
2 in. PVC Schedule 80 Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec PVC Schedule 80 Flange Soc Solid Style
- Manufacturer may vary by location
- PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
- Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
Specifications
- ASTM:
- ASTM F1970
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Flanged
- End Connection 2:
- Socket Weld
- End Connections:
- Flanged x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Flange
- Flange Type:
- Socket Weld
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80