This product requires certification to purchase.

2 in. PVC Schedule 80 Union with EPDM O-Ring

You last purchased this on
 

2 in. PVC Schedule 80 Union with EPDM O-Ring

  • Fast #
  • Part #P80SUK
  • Item #918
  • Manufacturer Part #PVC 08710 2000
3.3 out of 5 Customer Rating
You last purchased this on
 

2 in. PVC Schedule 80 Union with EPDM O-Ring

  • Fast #
  • Part #P80SUK
  • Item #918
  • Manufacturer Part #PVC 08710 2000
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Pressure
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Union
IAPMO Listed:
No
Length:
3-21/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80