2 in. Sch. 40 Galvanized A53 Pipe SRL Beveled Single Random Length Welded Carbon Steel (Domestic)
2 in. Sch. 40 Galvanized A53 Pipe SRL Beveled Single Random Length Welded Carbon Steel (Domestic)
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 588-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Domestic
Documents
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M
- Application:
- Fire Protection
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 2 in
- Pressure Class:
- 2300 psi
- Wall Thickness:
- 0.154 in