This product requires certification to purchase.

2 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

2 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #DGPTCA53K
  • Item #6151
  • Manufacturer Part #DGPTCA53K
4.6 out of 5 Customer Rating

2 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #DGPTCA53K
  • Item #6151
  • Manufacturer Part #DGPTCA53K
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 588
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Domestic
  • Pipe is intended for mechanical and pressure applications and is acceptable for ordinary uses in steam, water, gas and air lines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1
ASME:
ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-865
Application:
Fire Protection
Coating:
Electro-zinc, Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Grade:
B
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
2 in
Pressure Class:
2300 psi
Schedule Class:
40
Wall Thickness:
0.154 in