Call for Pricing
Call for Pricing
This product requires certification to purchase.

2 in. Sch. 80 A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual

You last purchased this on
 

2 in. Sch. 80 A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual

You last purchased this on
 

2 in. Sch. 80 A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual

  • Fast #
  • Part #GBSPA106B80LRK
  • Item #4392836
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106B
Application:
Residential
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Grade:
B
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
2 in
Schedule Class:
80



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing