This product requires certification to purchase.

2 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel

You last purchased this on
 

2 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP86LKE
  • Item #4278272
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP86LKE
  • Item #4278272
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type:
Seamless
PipeTubing Size:
2 in
Schedule Class:
80