This product requires certification to purchase.

2 in. Schedule 10 316L Stainless Steel Stub End

You last purchased this on
 

2 in. Schedule 10 316L Stainless Steel Stub End

  • Fast #
  • Part #IS16LWSEAK
  • Item #80188
  • Manufacturer Part #IS16LWSEAK
4.6 out of 5 Customer Rating
You last purchased this on
 

2 in. Schedule 10 316L Stainless Steel Stub End

  • Fast #
  • Part #IS16LWSEAK
  • Item #80188
  • Manufacturer Part #IS16LWSEAK
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
MSS:
MSS Type A
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10