This product requires certification to purchase.

2 in. Schedule 10 Type A 304L Stainless Steel Stub End

You last purchased this on
 

2 in. Schedule 10 Type A 304L Stainless Steel Stub End

  • Fast #
  • Part #DS14LWSEAK
  • Item #73646
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Schedule 10 Type A 304L Stainless Steel Stub End

  • Fast #
  • Part #DS14LWSEAK
  • Item #73646
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2930
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
MSS:
MSS Type A
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
10