2 in. Schedule 40 C276 Hastelloy C276 Seamless Pipe
2 in. Schedule 40 C276 Hastelloy C276 Seamless Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Material:
- Hastelloy
- Material Type:
- C276
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40