2 in. Socket 3000# 316L Stainless Steel Union
2 in. Socket 3000# 316L Stainless Steel Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Box: 6 Pallet: 4800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.11, ASME SA-182
- ASTM:
- ASTM A-182
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 3-19/50 in
- MSS:
- MSS SP-83
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 5.51 lb