This product requires certification to purchase.

2 in. Socket Schedule 80 CPVC Wye

You last purchased this on
 

2 in. Socket Schedule 80 CPVC Wye

  • Fast #
  • Part #CP80SYK
  • Item #424799
  • Manufacturer Part #059536
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Socket Schedule 80 CPVC Wye

  • Fast #
  • Part #CP80SYK
  • Item #424799
  • Manufacturer Part #059536
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Airtech CPVC schedule 80 wye soc x soc x soc
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80