This product requires certification to purchase.

2 in. Socket Weld 3000# 316L Stainless Steel Coupling

You last purchased this on
 

2 in. Socket Weld 3000# 316L Stainless Steel Coupling

You last purchased this on
 

2 in. Socket Weld 3000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3SHCK
  • Item #398104
  • Manufacturer Part #SW3611HD-32
4.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #IS4CSCK
Item #3469246
4.1 out of 5 Customer Rating
Requires Certification
Part #IS6CTCF
Item #79545
3.1 out of 5 Customer Rating
Requires Certification
Part #IS4CTHCSP114D
Item #1289728
4.4 out of 5 Customer Rating
Requires Certification
Part #PFXCPPAD
Item #8893063
4.4 out of 5 Customer Rating
Requires Certification
Part #IS6CTCSP114J
Item #1289636
5 out of 5 Customer Rating
Requires Certification
Part #DNHHCK
Item #7249
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFXCPPAD
Item #8893063
4.4 out of 5 Customer Rating
Requires Certification
Part #IS4CSCK
Item #3469246
4.1 out of 5 Customer Rating
Requires Certification
Part #IS6CTCF
Item #79545
3.1 out of 5 Customer Rating
Requires Certification
Part #IS6CTCSP114J
Item #1289636
5 out of 5 Customer Rating
Requires Certification
Part #IS4CTHCF
Item #79450
4.6 out of 5 Customer Rating
Requires Certification
Part #DNHHCK
Item #7249
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing