2 in. Stainless Steel Tri-clamp Tube Diaphragm Valve
2 in. Stainless Steel Tri-clamp Tube Diaphragm Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Diaphragm Valve