2 in. Stainless Steel Tubing
2 in. Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-270
- Application:
- Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304L
- PipeTubing Size:
- 2 in
- Wall Thickness:
- 0.065 in