This product requires certification to purchase.

2 in. Sweat Bronze DWV Long Turn Wye

You last purchased this on
 

2 in. Sweat Bronze DWV Long Turn Wye

  • Fast #
  • Part #CCDWVDLTTYK
  • Item #47379
  • Manufacturer Part #E280150
3.1 out of 5 Customer Rating
You last purchased this on
 

2 in. Sweat Bronze DWV Long Turn Wye

  • Fast #
  • Part #CCDWVDLTTYK
  • Item #47379
  • Manufacturer Part #E280150
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast Copper
  • DWV
  • Double combo
  • Requires Certification

Specifications

ASME:
ASME B16.23
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, DWV, Long Turn, Wye
Material:
Bronze
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov