2 in. Sweat x MNPT Cast Copper and Bronze DWV Adapter
2 in. Sweat x MNPT Cast Copper and Bronze DWV Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10.00 Case: 100.00 Pallet: 3600.00-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cast Copper
- End Connections: Sweat x Male
- Dezincification resistant
- The male adapter features a solder cup and male NPT thread.
- The fittings provide a means of adapting a solder connection to a threaded connection.
Specifications
- ANSI:
- ANSI B16.23
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- MNPT
- End Connections:
- Sweat x MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, DWV, Adapter
- Material:
- Cast Copper, Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov