This product requires certification to purchase.

2 in. Threaded Forged Steel Flat Face Tank Flange

You last purchased this on
 

2 in. Threaded Forged Steel Flat Face Tank Flange

  • Fast #
  • Part #FSTFTPK
  • Item #4096924
  • Manufacturer Part #3.4580.124
4.1 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded Forged Steel Flat Face Tank Flange

  • Fast #
  • Part #FSTFTPK
  • Item #4096924
  • Manufacturer Part #3.4580.124
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1 1983, ASME B16.11, ASME B36.10M, ASME B36.11, ASME SA105, ASME SA181-70
ASTM:
ASTM A-105, ASTM A-181-70
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Flat Face, Tank
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
Yes