2 in. Threaded 125# Cast Iron Sanitary Flange
2 in. Threaded 125# Cast Iron Sanitary Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 586-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Galvanized
- Connection: Threaded
- Flange Type: Companion
- Rating: 125#
- Domestic
Documents
Specifications
- ASME:
- ASME B16.1, ASME B1.20.1
- ASTM:
- ASTM A-126A, ASTM A-126B, ASTM A-153
- Coating:
- Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- FPT
- End Connections:
- Flanged x FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Standard
- Flange Type:
- Companion
- Material:
- Cast Iron
- Pressure Class:
- 125#