This product requires certification to purchase.

2 in. Threaded 150# 304 Stainless Steel Union

You last purchased this on
 

2 in. Threaded 150# 304 Stainless Steel Union

  • Fast #
  • Part #IS4CTUSP114K
  • Item #1289842
  • Manufacturer Part #M487-32
4.1 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded 150# 304 Stainless Steel Union

  • Fast #
  • Part #IS4CTUSP114K
  • Item #1289842
  • Manufacturer Part #M487-32
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16 Pallet: 525
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
2-3/4 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304, CF8M
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
2.7 lb