2 in. Threaded 150# 316 Stainless Steel HEX Plug
2 in. Threaded 150# 316 Stainless Steel HEX Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Plug
- Head Style:
- Hex
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov