This product requires certification to purchase.

2 in. Threaded 150# 316 Stainless Steel Union

You last purchased this on
 

2 in. Threaded 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUK
  • Item #79535
  • Manufacturer Part #K687-32
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUK
  • Item #79535
  • Manufacturer Part #K687-32
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 680
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
3-3/43 in
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
2.59 lb