2 in. Threaded 150# Black Malleable Iron R&L Coupling
2 in. Threaded 150# Black Malleable Iron R&L Coupling
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 32 Pallet: 1458-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: Malleable Iron
- Coating: Black
- 150#
- Threaded
- R&L
- Domestic
Specifications
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#